Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C55395

  • Zoro # G2538221


product price: $33.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55395
Zoro #
G2538221
UPC #
697334553953
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Square Size
0.2750 in
55% Thread Drill Size
11.80 mm
Thread Size
1/2"-20
Drill Bit Size
29/64 in
75% Thread Drill Size
11.40 mm
Shank Length
1 23/32 in
65% Thread Drill Size
11.60 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
USCTI Table 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Series
1011-TC
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Limit
H3
Class of Fit
2B
Threads per Inch
20
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application ISO Code
K
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-TC

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.