Spiral Point Tap, Plug, 3
Mfr # C57138
Zoro # G2539350
product price: $10.89
/eaKey Features
Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C57138
Zoro #
G2539350
UPC #
697334571384
Country of Origin
United States
Dimensions
Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-28
Drill Bit Size
#3
Thread Size
1/4"-28
Square Size
0.1910 in
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Shank Length
1 1/2 in
55% Thread Drill Size
5.70 mm
Pitch Diameter Limit
H2
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.