Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C57628

  • Zoro # G2539892


product price: $11.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57628
Zoro #
G2539892
UPC #
697334576280
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/8"
Tap Thread Size
3/8"-16
75% Thread Drill Size
0.3125 in
Drill Bit Size
5/16 in
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Square Size
0.2860 in
Shank Length
1 11/16 in
Thread Size
3/8"-16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Threads per Inch
16
Series
1011-SO
Primary Material Application
All Materials
Secondary Material Application ISO Code
M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
K, P
Secondary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
H3
Helix Angle
0 Degrees
List Number
1011-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.