Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C57642

  • Zoro # G2539947


product price: $35.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57642
Zoro #
G2539947
UPC #
697334576426
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
75% Thread Drill Size
14.50 mm
Thread Size
5/8"-18
Drill Bit Size
37/64 in
Shank Length
2 in
65% Thread Drill Size
37/64 in
Square Size
0.3600 in
55% Thread Drill Size
14.80 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application ISO Code
K, P
Class of Fit
2B
Secondary Material Application ISO Code
M, P
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
18
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel, Steel
Series
1011-SO
Helix Angle
0 Degrees
List Number
1011-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.