Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C59126

  • Zoro # G2540102


product price: $64.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59126
Zoro #
G2540102
UPC #
697334591269
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
6"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Shank Length
4 3/4 in
65% Thread Drill Size
P
Square Size
0.2860 in
Thread Size
3/8"-16
75% Thread Drill Size
0.3125 in
Drill Bit Size
5/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI TABLE 303A
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Thread Standard
UNC
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
N
Threads per Inch
16
Class of Fit
2B
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
1011E
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011E

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.