Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C59127

  • Zoro # G2540233


product price: $64.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59127
Zoro #
G2540233
UPC #
697334591276
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
6"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Shank Length
4 3/4 in
Drill Bit Size
Q
Thread Size
3/8"-24
Square Size
0.2860 in
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI TABLE 303A
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
H3
Series
1011E
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Steel
Class of Fit
2B
Threads per Inch
24
Thread Standard
UNF
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011E

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.