Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C86111

  • Zoro # G1894229


product price: $22.59
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86111
Zoro #
G1894229
UPC #
697334917090
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Thread Length
35/64"
Tap Thread Size
#10-32
Square Size
0.1520 in
Shank Length
1 23/32 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Tap Length Standard
DIN
Drill Bit Size
#21
Thread Size
#10-32
Size
#10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Measurement System
Pipe
Series
PRO-861SP
Class of Fit
2B
Thread Standard
UNF
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
H, K, N, P
Extended Neck
Yes
Thread Limit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
32
Helix Angle
0 Degrees
Number of Pieces
1
List Number
PRO-861SP

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt, TiAlN, Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.