Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C86210

  • Zoro # G1894125


product price: $17.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86210
Zoro #
G1894125
UPC #
697334917595
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Thread Length
35/64"
Tap Thread Size
#10-24
Square Size
0.1520 in
55% Thread Drill Size
#21
Thread Size
#10-24
75% Thread Drill Size
#25
Drill Bit Size
#26
Shank Length
1 23/32 in
65% Thread Drill Size
#23
Tap Length Standard
DIN
Size
#10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Measurement System
Pipe
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Threads per Inch
24
Shank Type - Machining
Straight
Series
PER-862SP
Thread Limit
2B
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
PER-862SP

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.