Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C86222

  • Zoro # G1595651


product price: $34.99
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86222
Zoro #
G1595651
UPC #
697334917717
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Pitch Diameter Limit
Not Rated
Thread Length
63/64"
Tap Thread Size
1/2"-13
Size
1/2
75% Thread Drill Size
0.4219 in
Tap Length Standard
DIN
Shank Length
2 25/32 in
Thread Size
1/2"-13
Square Size
0.2750 in
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Drill Bit Size
27/64 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Standards
DIN/ANSI
List Number
PER-862SP
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Threads per Inch
13
Thread Limit
2B
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.