Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C86238

  • Zoro # G1595496


product price: $25.49
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86238
Zoro #
G1595496
UPC #
697334917878
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1
Pitch Diameter Limit
Not Rated
Thread Length
17.00mm
Size
M6
75% Thread Drill Size
5.00 mm
Drill Bit Size
5.00 mm
Shank Length
48.00 mm
Square Size
4.85 mm
Tap Length Standard
DIN
Thread Size
M6x1
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN/ANSI
List Number
PER-862SP
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Stainless Steel, Steel
Thread Standard
Metric Coarse
Thread Limit
6H
Measurement System
Metric
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, Black Oxide, Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.