Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C86239

  • Zoro # G1595487


product price: $25.89
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M7
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86239
Zoro #
G1595487
UPC #
697334917885
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
80.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M7-1
Thread Length
15.00mm
Size
M7
Thread Size
M7x1
65% Thread Drill Size
C
Drill Bit Size
6.00 mm
55% Thread Drill Size
D
Square Size
6.05 mm
Shank Length
50.00 mm
75% Thread Drill Size
6.00 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
List Number
PER-862SP
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Thread Pitch
1.00 mm
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Thread Limit
6H
Primary Material Application ISO Code
M, P
Measurement System
Metric
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.