Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C96015

  • Zoro # G1594190


product price: $24.49
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96015
Zoro #
G1594190
UPC #
697334920250
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-9/64"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
Not Rated
Thread Length
43/64"
Size
1/4
Square Size
0.1910 in
Drill Bit Size
#3
Tap Length Standard
DIN
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Shank Length
1 7/8 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
PER-960SP
Number of Pieces
1
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Limit
2B
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
UNF
Threads per Inch
28
Secondary Material Application
Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 17/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.