Spiral Point Tap, Plug, 3
Mfr # C96020
Zoro # G1594148
product price: $34.99
/eaKey Features
Shank Dia.
0.323"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C96020
Zoro #
G1594148
UPC #
697334920304
Country of Origin
United States
Dimensions
Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
7/16"-14
Thread Length
55/64"
Thread Size
7/16"-14
Drill Bit Size
U
55% Thread Drill Size
W
65% Thread Drill Size
V
Square Size
0.2420 in
75% Thread Drill Size
U
Shank Length
2 5/16 in
Tap Length Standard
DIN
Size
7/16
Pitch Diameter Limit
Not Rated
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 39/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.