Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C96024

  • Zoro # G1594105


product price: $61.99
/ea

Key Features

Shank Dia.
0.429"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96024
Zoro #
G1594105
UPC #
697334920342
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
9/16"-12
Thread Length
1-1/64"
Size
9/16
Tap Length Standard
DIN
75% Thread Drill Size
12.20 mm
Drill Bit Size
31/64 in
55% Thread Drill Size
1/2 in
Thread Size
9/16"-12
Square Size
0.3220 in
Shank Length
2 17/32 in
65% Thread Drill Size
12.50 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
PER-960SP
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN/ANSI
Tap Finish
Hard Lube
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Secondary Material Application ISO Code
P
Thread Standard
UNC
Secondary Material Application
Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Class of Fit
2B
Thread Limit
2B
Threads per Inch
12
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 49/64 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.