Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C96049

  • Zoro # G1593859


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.19mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96049
Zoro #
G1593859
UPC #
697334920595
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2
Thread Length
15.88mm
Pitch Diameter Limit
Not Rated
Size
M16
65% Thread Drill Size
9/16 in
Square Size
9.14 mm
Tap Length Standard
DIN
75% Thread Drill Size
14.00 mm
Drill Bit Size
14.00 mm
Shank Length
57.00 mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
List Number
PER-960SP
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
6H
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
2.00 mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, HSS-E, Hard Lube, Right Hand, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.