Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C96110

  • Zoro # G1893976


product price: $17.15
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96110
Zoro #
G1893976
UPC #
697334920717
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Thread Length
35/64"
Tap Thread Size
#10-24
Drill Bit Size
#26
Tap Length Standard
DIN
Square Size
0.1520 in
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Thread Size
#10-24
Shank Length
1 23/32 in
55% Thread Drill Size
#21
Size
#10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, N, P
Threads per Inch
24
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Series
PRO-961SP
Thread Limit
2B
Shank Type - Machining
Straight
Measurement System
Pipe
Extended Neck
Yes
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
List Number
PRO-961SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.