Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C96113

  • Zoro # G1893949


product price: $17.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96113
Zoro #
G1893949
UPC #
697334920748
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
3-9/64"
Thread Length
33/64"
Tap Thread Size
#12-28
Tap Length Standard
DIN
65% Thread Drill Size
#13
Thread Size
#12-28
Shank Length
2 1/16 in
75% Thread Drill Size
4.60 mm
Drill Bit Size
#15
55% Thread Drill Size
#12
Square Size
0.1650 in
Size
#12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Measurement System
Pipe
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
28
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
UNF
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI
Series
PRO-961SP
Primary Material Application ISO Code
H, K, N, P
Thread Limit
2B
Secondary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees
List Number
PRO-961SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 3 5/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.