Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C96137

  • Zoro # G1593615


product price: $22.79
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96137
Zoro #
G1593615
UPC #
697334920984
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
70.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M5-0.8
Thread Length
42.07mm
Size
M5
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.20 mm
Tap Length Standard
DIN
Shank Length
44.00 mm
Thread Size
M5x0.8
Square Size
3.86 mm
75% Thread Drill Size
4.20 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Steam Oxide
Standards
DIN/ANSI
List Number
PRO-961SP
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Limit
6H
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Pitch
0.80 mm
Primary Material Application ISO Code
H, K, N, P
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 26.01 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.