Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C27697

  • Zoro # G2843762


product price: $11.55
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1680"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C27697
Zoro #
G2843762
UPC #
697334276975
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1680"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Thread Size
#8-32
Thread Length
3/4"
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Shank Length
1 3/8 in
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
Drill Bit Size
#29
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
T101
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNC
Secondary Material Application ISO Code
K, M
Class of Fit
2B
Measurement System
Pipe
Threads per Inch
32
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Helix Angle
0 Degrees
List Number
T101
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.