Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C27704

  • Zoro # G2843841


product price: $20.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3810"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C27704
Zoro #
G2843841
UPC #
697334277040
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3810"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Shank Length
1 11/16 in
Drill Bit Size
5/16 in
Thread Size
3/8"-16
Square Size
0.2860 in
65% Thread Drill Size
P
75% Thread Drill Size
0.3125 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Secondary Material Application
Cast Iron, Stainless Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M
Thread Limit
H3
Threads per Inch
16
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNC
Measurement System
Fractional Inch
Extended Neck
Yes
Series
T101
Class of Fit
2B
Helix Angle
0 Degrees
List Number
T101
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.