Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C55333

  • Zoro # G2848391


product price: $20.45
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55333
Zoro #
G2848391
UPC #
697334553335
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Square Size
0.2750 in
Thread Size
1/2"-13
75% Thread Drill Size
0.4219 in
Drill Bit Size
27/64 in
Shank Length
1 23/32 in
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel, Steel
Class of Fit
2B-3B
Secondary Material Application ISO Code
M, P
Primary Material Application ISO Code
N
Extended Neck
Yes
Thread Limit
H5
Thread Standard
UNC
Series
1011-TN
Shank Type - Machining
Straight
Threads per Inch
13
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-TN

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.