Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C55396

  • Zoro # G2538072


product price: $58.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55396
Zoro #
G2538072
UPC #
697334553960
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Drill Bit Size
17/32 in
75% Thread Drill Size
13.60 mm
Shank Length
1 31/32 in
65% Thread Drill Size
13.90 mm
Square Size
0.3600 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Series
1011-TC
Secondary Material Application
Cast Iron
Class of Fit
2B
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNC
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Threads per Inch
11
Thread Limit
H3
Helix Angle
0 Degrees
List Number
1011-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.