Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C55420

  • Zoro # G2538580


product price: $20.75
/ea

Key Features

Shank Dia.
9.67mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55420
Zoro #
G2538580
UPC #
697334554202
Country of Origin
United States

Dimensions

Shank Dia.
9.67mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Tap Thread Size
M10-1.5
Thread Length
31.75mm
Thread Size
M10x1.5
Square Size
7.26 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Shank Length
42.86 mm
Drill Bit Size
8.50 mm
55% Thread Drill Size
8.90 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
USCTI Table 302A
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Secondary Material Application
Cast Iron
Series
1011-TC
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
K
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Thread Pitch
1.50 mm
Measurement System
Metric
Thread Limit
D6
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
List Number
1011-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, TiCN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.