Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C57187

  • Zoro # G2539518


product price: $18.79
/ea

Key Features

Shank Dia.
9.67mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57187
Zoro #
G2539518
UPC #
697334571872
Country of Origin
United States

Dimensions

Shank Dia.
9.67mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Tap Thread Size
M10-1.25
Thread Length
31.75mm
Shank Length
42.86 mm
Thread Size
M10x1.25
75% Thread Drill Size
0.3438 in
Drill Bit Size
8.70 mm
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
Square Size
7.26 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Bright
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25 mm
Extended Neck
Yes
Primary Material Application
All Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric
Measurement System
Metric
Thread Limit
D5
Primary Material Application ISO Code
N, P
Series
1011
Class of Fit
6H
Helix Angle
0 Degrees
List Number
1011
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.