Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C57199

  • Zoro # G2754792


product price: $42.69
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57199
Zoro #
G2754792
UPC #
697334571995
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
85.73mm
Tap Thread Size
M12-1.25
Thread Length
42.07mm
75% Thread Drill Size
10.78 mm
Square Size
6.99 mm
65% Thread Drill Size
10.90 mm
Drill Bit Size
10.80 mm
Shank Length
43.66 mm
Thread Size
M12x1.25
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Thread Standard
Metric
Thread Pitch
1.25 mm
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application
All Materials
Thread Limit
D5
Shank Type - Machining
Straight
Series
1011
Class of Fit
6H
Helix Angle
0 Degrees
List Number
1011
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.