Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C57234

  • Zoro # G2754838


product price: $48.99
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57234
Zoro #
G2754838
UPC #
697334572343
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
96.84mm
Thread Length
46.04mm
Tap Thread Size
M16-1.5
55% Thread Drill Size
14.90 mm
Shank Length
50.80 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
14.70 mm
Square Size
9.14 mm
Drill Bit Size
14.50 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Thread Limit
D6
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Thread Standard
Metric
Series
1011
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.