Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C57247

  • Zoro # G2754917


product price: $61.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57247
Zoro #
G2754917
UPC #
697334572473
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Shank Length
2 1/4 in
55% Thread Drill Size
17.20 mm
Square Size
0.4420 in
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Drill Bit Size
21/32 in
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Primary Material Application
All Materials
Thread Standard
UNC
Shank Type - Machining
Straight
Series
1011
Thread Limit
H5
Class of Fit
2B-3B
Threads per Inch
10
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.