Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86102

  • Zoro # G1596135


product price: $29.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86102
Zoro #
G1596135
UPC #
697334917007
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#3
Tap Dimension Type
Inch
Overall Length
1-31/32"
Tap Thread Size
#3-48
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Size
#3
Drill Bit Size
#47
65% Thread Drill Size
#46
Square Size
0.1100 in
Shank Length
1 3/8 in
75% Thread Drill Size
2.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
2.12 mm
Thread Size
#3-48

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
UNC
Tap Finish
TiAlN
Tap Grouping
Tap
List Number
PRO-861SP
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Primary Material Application ISO Code
H, K, N, P
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
2B
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
48
Measurement System
Pipe
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 31/32 in, Cobalt, TiAlN, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.