Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86105

  • Zoro # G1596108


product price: $24.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86105
Zoro #
G1596108
UPC #
697334917038
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#5
Tap Dimension Type
Inch
Overall Length
2-13/64"
Tap Thread Size
#5-40
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Size
#5
55% Thread Drill Size
#36
Thread Size
#5-40
65% Thread Drill Size
#37
Shank Length
1 7/16 in
Square Size
0.1100 in
75% Thread Drill Size
#39
Drill Bit Size
#38
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiAlN
Thread Direction
Right Hand
List Number
PRO-861SP
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Primary Material Application ISO Code
H, K, N, P
Threads per Inch
40
Shank Type - Machining
Straight
Thread Limit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
2B
Tap Shank Standard
ANSI
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 2 13/64 in, Cobalt, TiAlN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.