Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86106

  • Zoro # G1894271


product price: $20.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86106
Zoro #
G1894271
UPC #
697334917045
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-13/64"
Thread Length
7/16"
Tap Thread Size
#6-32
Drill Bit Size
#36
Shank Length
1 13/32 in
55% Thread Drill Size
#32
Thread Size
#6-32
Tap Length Standard
DIN
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Square Size
0.1100 in
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Series
PRO-861SP
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Threads per Inch
32
Extended Neck
Yes
Thread Limit
2B
Thread Standard
UNC
Primary Material Application ISO Code
H, K, N, P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees
List Number
PRO-861SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Cobalt, TiAlN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.