Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86107

  • Zoro # G1894265


product price: $20.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86107
Zoro #
G1894265
UPC #
697334917052
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-13/64"
Thread Length
7/16"
Tap Thread Size
#6-40
75% Thread Drill Size
#33
55% Thread Drill Size
#31
65% Thread Drill Size
#32
Drill Bit Size
#33
Thread Size
#6-40
Shank Length
1 13/32 in
Square Size
0.1100 in
Tap Length Standard
DIN
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiAlN
Standards
DIN/ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Series
PRO-861SP
Threads per Inch
40
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Pipe
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Standard
UNF
Primary Material Application ISO Code
H, K, N, P
Thread Limit
2B
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
PRO-861SP

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 13/64 in, Cobalt, TiAlN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size #33, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.