Spiral Point Tap, Plug 3 Flutes
Mfr # C86109
Zoro # G1894247
product price: $20.15
/eaKey Features
Shank Dia.
0.168"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C86109
Zoro #
G1894247
UPC #
697334917076
Country of Origin
United States
Dimensions
Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-31/64"
Tap Thread Size
#8-36
Thread Length
7/16"
Drill Bit Size
#29
65% Thread Drill Size
9/64 in
Tap Length Standard
DIN
75% Thread Drill Size
#29
Shank Length
1 5/8 in
Square Size
0.1310 in
55% Thread Drill Size
#27
Thread Size
#8-36
Size
#8
Pitch Diameter Limit
Not Rated
Description
Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 31/64 in, Cobalt, TiAlN, Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size #29, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.