Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86120

  • Zoro # G1596038


product price: $28.95
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86120
Zoro #
G1596038
UPC #
697334917182
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
55/64"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
Not Rated
Size
7/16
Thread Size
7/16"-14
65% Thread Drill Size
V
Tap Length Standard
DIN
Drill Bit Size
U
Shank Length
2 5/16 in
55% Thread Drill Size
W
75% Thread Drill Size
U
Square Size
0.2420 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiAlN
Standards
DIN/ANSI
List Number
PRO-861SP
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Thread Limit
2B
Primary Material Application ISO Code
H, K, N, P
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Threads per Inch
14
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Class of Fit
2B
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt, TiAlN, Right Hand, Thread Length 1 39/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.