Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86134

  • Zoro # G1595898


product price: $25.49
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86134
Zoro #
G1595898
UPC #
697334917328
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
56.00mm
Thread Length
10.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M3-0.5
Size
M3
Drill Bit Size
2.50 mm
Shank Length
31.00 mm
Thread Size
M3x0.5
Square Size
2.79 mm
Tap Length Standard
DIN
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiAlN
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
PRO-861SP
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Thread Pitch
0.50 mm
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
6H
Primary Material Application ISO Code
H, K, N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt, TiAlN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.