Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86137

  • Zoro # G1595861


product price: $30.49
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86137
Zoro #
G1595861
UPC #
697334917359
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Thread Size
M5-0.8
Thread Length
14.00mm
Pitch Diameter Limit
Not Rated
Size
M5
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Tap Length Standard
DIN
Drill Bit Size
4.20 mm
Square Size
3.86 mm
75% Thread Drill Size
4.20 mm
Shank Length
44.00 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
PRO-861SP
Standards
DIN/ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Thread Limit
6H
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
0.80 mm
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, TiAlN, Right Hand, Thread Length 26.01 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.