Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86139

  • Zoro # G1595846


product price: $26.65
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M7
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86139
Zoro #
G1595846
UPC #
697334917373
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
80.00mm
Pitch Diameter Limit
Not Rated
Thread Length
15.00mm
Tap Thread Size
M7-1
Size
M7
Tap Length Standard
DIN
Thread Size
M7x1
Drill Bit Size
6.00 mm
55% Thread Drill Size
D
65% Thread Drill Size
C
Shank Length
50.00 mm
Square Size
6.05 mm
75% Thread Drill Size
6.00 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiAlN
Standards
DIN/ANSI
Thread Direction
Right Hand
Number of Pieces
1
List Number
PRO-861SP
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Pitch
1.00 mm
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
6H
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, TiAlN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.