Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86143

  • Zoro # G1595800


product price: $36.15
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86143
Zoro #
G1595800
UPC #
697334917410
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
20.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M10-1.5
Size
M10
65% Thread Drill Size
11/32 in
Drill Bit Size
8.50 mm
75% Thread Drill Size
8.50 mm
Square Size
7.26 mm
Thread Size
M10x1.5
Shank Length
60.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
8.90 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN/ANSI
Thread Direction
Right Hand
List Number
PRO-861SP
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Thread Pitch
1.50 mm
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Thread Limit
6H
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, TiAlN, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.