Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86144

  • Zoro # G1595791


product price: $34.99
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86144
Zoro #
G1595791
UPC #
697334917427
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
29.00mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
Not Rated
Size
M12
Tap Length Standard
DIN
Thread Size
M12x1.25
Drill Bit Size
10.80 mm
75% Thread Drill Size
10.78 mm
Square Size
6.99 mm
65% Thread Drill Size
10.94 mm
Shank Length
70.00 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
List Number
PRO-861SP
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
Metric Fine
Tap Finish
TiAlN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Measurement System
Metric
Primary Material Application ISO Code
H, K, N, P
Thread Limit
6H
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
1.25 mm
Thread Standard
Metric Fine
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 110 mm, Cobalt, TiAlN, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.