Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86145

  • Zoro # G1595785


product price: $30.15
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86145
Zoro #
G1595785
UPC #
697334917434
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.75
Size
M12
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Drill Bit Size
10.20 mm
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
Square Size
6.99 mm
Shank Length
70.00 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Tap Finish
TiAlN
Tap Grouping
Tap
Number of Pieces
1
List Number
PRO-861SP
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
6H
Shank Type - Machining
Straight
Thread Pitch
1.75 mm
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, TiAlN, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.