Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86201

  • Zoro # G1595715


product price: $24.69
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#2
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86201
Zoro #
G1595715
UPC #
697334917502
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#2
Tap Dimension Type
Inch
Overall Length
1-25/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#2-56
Thread Length
23/64"
Size
#2
Drill Bit Size
#50
Shank Length
1 5/32 in
Tap Length Standard
DIN
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Square Size
0.1100 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Thread Type
UNC
List Number
PER-862SP
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Threads per Inch
56
Class of Fit
2B
Thread Limit
2B
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Pipe
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 35/64 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.