Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86202

  • Zoro # G1595706


product price: $19.49
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86202
Zoro #
G1595706
UPC #
697334917519
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#3
Tap Dimension Type
Inch
Overall Length
1-31/32"
Tap Thread Size
#3-48
Pitch Diameter Limit
Not Rated
Thread Length
25/64"
Size
#3
Shank Length
1 3/8 in
Square Size
0.1100 in
75% Thread Drill Size
2.00 mm
65% Thread Drill Size
#46
Tap Length Standard
DIN
Thread Size
#3-48
55% Thread Drill Size
2.12 mm
Drill Bit Size
#47

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
List Number
PER-862SP
Tap Finish
Steam Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Threads per Inch
48
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Class of Fit
2B
Shank Type - Machining
Straight
Thread Limit
2B
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 31/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.