Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86203

  • Zoro # G1894195


product price: $16.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86203
Zoro #
G1894195
UPC #
697334917526
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2-13/64"
Tap Thread Size
#4-40
Thread Length
25/64"
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
Tap Length Standard
DIN
55% Thread Drill Size
3/32 in
Drill Bit Size
#43
75% Thread Drill Size
2.20 mm
Shank Length
1 17/32 in
Square Size
0.1100 in
Size
#4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Pipe
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Standard
UNC
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Threads per Inch
40
Series
PER-862SP
Thread Limit
2B
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees
List Number
PER-862SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.