Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86208

  • Zoro # G1894140


product price: $16.89
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86208
Zoro #
G1894140
UPC #
697334917571
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-31/64"
Tap Thread Size
#8-32
Thread Length
7/16"
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
Tap Length Standard
DIN
Drill Bit Size
#29
65% Thread Drill Size
3.50 mm
Shank Length
1 5/8 in
Size
#8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Grouping
Tap
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, P
Threads per Inch
32
Series
PER-862SP
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Limit
2B
Class of Fit
2B
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
PER-862SP

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.