Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86212

  • Zoro # G1894107


product price: $17.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86212
Zoro #
G1894107
UPC #
697334917618
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
3-9/64"
Thread Length
33/64"
Tap Thread Size
#12-24
75% Thread Drill Size
4.45 mm
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
Square Size
0.1650 in
Thread Size
#12-24
Tap Length Standard
DIN
Drill Bit Size
#16
Shank Length
2 1/16 in
Size
#12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Class of Fit
2B
Series
PER-862SP
Thread Standard
UNC
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Threads per Inch
24
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Measurement System
Pipe
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees
List Number
PER-862SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 3 5/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.