Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86213

  • Zoro # G1894098


product price: $17.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86213
Zoro #
G1894098
UPC #
697334917625
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
3-9/64"
Tap Thread Size
#12-28
Thread Length
33/64"
Drill Bit Size
#15
55% Thread Drill Size
#12
Square Size
0.1650 in
65% Thread Drill Size
#13
Tap Length Standard
DIN
Shank Length
2 1/16 in
Thread Size
#12-28
75% Thread Drill Size
4.60 mm
Size
#12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Threads per Inch
28
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
2B
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Series
PER-862SP
Helix Angle
0 Degrees
Number of Pieces
1
List Number
PER-862SP

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 3 5/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.