Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86219

  • Zoro # G1595688


product price: $24.69
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86219
Zoro #
G1595688
UPC #
697334917687
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/8"-24
Thread Length
25/32"
Size
3/8
Tap Length Standard
DIN
Drill Bit Size
Q
Shank Length
2 3/16 in
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
R
Square Size
0.2860 in
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
UNF
Tap Finish
Steam Oxide
List Number
PER-862SP
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
2B
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Threads per Inch
24
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.