Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86223

  • Zoro # G1595645


product price: $34.99
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86223
Zoro #
G1595645
UPC #
697334917724
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
Not Rated
Thread Length
63/64"
Size
1/2
55% Thread Drill Size
11.80 mm
Drill Bit Size
29/64 in
Shank Length
2 25/32 in
Tap Length Standard
DIN
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Square Size
0.2750 in
65% Thread Drill Size
11.60 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
List Number
PER-862SP
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Primary Material Application
Stainless Steel, Steel
Class of Fit
2B
Thread Limit
2B
Tap Shank Standard
ANSI
Threads per Inch
20
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.