Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86227

  • Zoro # G1595609


product price: $58.79
/ea

Key Features

Shank Dia.
0.480"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86227
Zoro #
G1595609
UPC #
697334917762
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
Not Rated
Thread Length
1-9/64"
Size
5/8
Square Size
0.3600 in
75% Thread Drill Size
14.50 mm
Tap Length Standard
DIN
Shank Length
2 19/32 in
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
Drill Bit Size
37/64 in
65% Thread Drill Size
37/64 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Steam Oxide
Tap Thread Type
UNF
List Number
PER-862SP
Tap Grouping
Tap
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNF
Primary Material Application ISO Code
M, P
Class of Fit
2B
Threads per Inch
18
Thread Limit
2B
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 21/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.