Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86235

  • Zoro # G1595520


product price: $23.29
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86235
Zoro #
G1595520
UPC #
697334917847
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
56.00mm
Tap Thread Size
M3.5-0.6
Thread Length
11.00mm
Pitch Diameter Limit
Not Rated
Size
M3.5
65% Thread Drill Size
3.00 mm
55% Thread Drill Size
#31
Drill Bit Size
2.90 mm
75% Thread Drill Size
2.90 mm
Thread Size
M3.5x0.6
Tap Length Standard
DIN
Square Size
2.79 mm
Shank Length
36.00 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
Steam Oxide
List Number
PER-862SP
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
6H
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Thread Pitch
0.60 mm
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
M, P
Thread Standard
Metric Coarse
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, Black Oxide, Right Hand, Thread Length 19.99 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.