Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86236

  • Zoro # G1595511


product price: $23.89
/ea

Key Features

Shank Dia.
4.27mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86236
Zoro #
G1595511
UPC #
697334917854
Country of Origin
United States

Dimensions

Shank Dia.
4.27mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
63.00mm
Tap Thread Size
M4-0.7
Thread Length
11.00mm
Pitch Diameter Limit
Not Rated
Size
M4
Square Size
3.33 mm
Tap Length Standard
DIN
Shank Length
42.00 mm
Drill Bit Size
3.30 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Thread Direction
Right Hand
List Number
PER-862SP
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Thread Limit
6H
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Pitch
0.70 mm
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, Black Oxide, Right Hand, Thread Length 21.01 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.